Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/2" MNPT
Mfr # ZUSA-PF-130
Zoro # G7828141
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-130
- Zoro # G7828141
- UPC # 193005416812
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Square Head Plug - 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Assembly-Strainer, Ferrule CP (40575C)
- PLUMB PAK Spray Faucet Head Chrm (PP815-2CP)
- MOEN Drop Ell (A725)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-CP)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/2" x 3/8" FNPT (ZUSA-PF-6890)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-76)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/2" MNPT (ZUSA-PF-7030)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT (ZUSA-PF-6725)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP (ZUSA-PF-8001)
- Usa Industrials Stainless Steel Pipe Fittings