Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT
Mfr # ZUSA-PF-310
Zoro # G7828132
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-310
- Zoro # G7828132
- UPC # 193005417482
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Specific Fitting Shape | Reducing Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Reducing Tee - 3/4" x 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 3-Hole Deck Plate/Escutcheon, Black Stainless (BK) (LK134BK)
- MOEN Gx 3/4Hp Grbg Disposal (GXS75C)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Brass (VS68PTC-10-8)
- ZURN Flushvalve, Auto Sensor (ZEMS6003PL)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT (ZUSA-PF-307)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT (ZUSA-PF-288)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- Usa Industrials Fittings