Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT
Mfr # ZUSA-PF-296
Zoro # G7812629
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-296
- Zoro # G7812629
- UPC # 193005417437
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Specific Fitting Shape | Reducing Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Reducing Elbow - 3/4" x 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- SIEMENS Valve Positioner Built-In 3-15 Psi Top Loading (73N12F)
- WATTS Relief Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 Total Relief Kit)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (DGS15810Y)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 2" Pipe Size (BULK-PF-116)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- PARKER 45 Elbow, 316 SS, 1/4 in, FNPT x FNPTF (1/4 DD45-SS)
- Usa Industrials Stainless Steel Pipe Fittings