Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Locknut - 3/4" NPSL Female
Mfr # ZUSA-PF-159
Zoro # G7825384
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Locknut
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NSPL
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-159
- Zoro # G7825384
- UPC # 193005416980
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 1-13/32'' |
Details
Specific Fitting Shape | Locknut |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | NSPL |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Locknut |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Locknut - 3/4" NPSL Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. MIP each Black Malleable Iron Plug (310UPP-12)
- VIEGA 1/2 in. x 1/2 in. Zero Lead Bronze 90-Degree Drop Ear Elbow (79190)
- KOHLER Stainless Steel Beehive Grate Urinal Str (9183-NA)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-6758)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/8" NPT Female (ZUSA-PF-45)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-324)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/8" x 1/4" MNPT (ZUSA-PF-273)
- ZORO SELECT 1/4" MNPT 304 SS Hex Socket Plug (40SP112N014)
- Usa Industrials Fittings