Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female
Mfr # ZUSA-PF-163
Zoro # G7835701
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Locknut
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NSPL
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-163
- Zoro # G7835701
- UPC # 193005417017
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Hex Size | 2-15/16'' |
Details
Specific Fitting Shape | Locknut |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | NSPL |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Locknut |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Locknut - 2" NPSL Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- AMERICAN STANDARD Dual Handle AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM, Polished chrome (7500.160.002)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-08)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1-1/2" NPSL Female (ZUSA-PF-162)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female (ZUSA-PF-156)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Square Head Plug - 1" MNPT (ZUSA-PF-6839)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1" FNPT (ZUSA-PF-34)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3351)
- ZORO SELECT 3/4" NPT 316 SS 45 Degree Lateral (1500300618)
- Usa Industrials Fittings