Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Hex Socket Plug - 3/4" MNPT
Mfr # ZUSA-PF-324
Zoro # G7831179
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-324
- Zoro # G7831179
- UPC # 193005417567
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Hex Socket Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Socket Plug - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Freezless 8"Wall Hydrant (14CP-8-MH)
- ZORO SELECT Slip-Nut, White Drain, Slip Connection (35065)
- KOHLER Assembly, Cover (1068525-BN)
- ZORO SELECT 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P603)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/8" NPT Female (ZUSA-PF-113)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-7031)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" MNPT 1-7/8"L (ZUSA-PF-4596)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- Usa Industrials Fittings