Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Hex Nipple - 3/4" MNPT
Mfr # ZUSA-PF-264
Zoro # G7830409
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-264
- Zoro # G7830409
- UPC # 193005417284
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 1-1/8'' |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Nipple - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Nut and Wrench (RP11722)
- KOHLER Screen, Washer (1051681)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9854-025)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 1/2" FNPT (ZUSA-PF-3128)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-4559)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/4" FNPT (ZUSA-PF-6709)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-324)
- LEGEND VALVE 1" 90 SS316 ELBOW (416-005)
- Usa Industrials Stainless Steel Pipe Fittings