Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Hex Nipple - 1/2" MNPT
Mfr # ZUSA-PF-263
Zoro # G7833741
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-263
- Zoro # G7833741
- UPC # 193005417277
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 31/32'' |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Nipple - 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel (SH6250-PP)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4560150CP)
- PFISTER Faucet Valve Cartridges, Cart Hydro R Adpt (910-8250)
- KOHLER 31 (1032502-CP)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-7031)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/8" MNPT 1-1/16"L (ZUSA-PF-4581)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- USA INDUSTRIALS Pipe Fitting - 304SS - #3000 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-3160)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/8" MNPT x 1/4" FNPT (ZUSA-PF-6928)
- LEGEND VALVE 4" X 4" 304 SS NIPPLE (304-226)
- Usa Industrials Fittings