Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Hex Nipple - 1-1/2" MNPT
Mfr # ZUSA-PF-267
Zoro # G7831535
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-267
- Zoro # G7831535
- UPC # 193005417307
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Hex Size | 1-31/32'' |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Nipple - 1-1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- ZORO SELECT 2" Polypropylene Cam Arm Lock (SL-2G)
- DIXON Single Hydrant Gate Valve with Hand Wheel, 2-1/2 in Nominal, Female NH NST x Male NH NST End Style, (HGVW250F)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (AJD00007)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 3/4" MNPT (ZUSA-PF-145)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-4559)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size (BULK-PF-117)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 3/8" FNPT (ZUSA-PF-59)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- LEGEND VALVE 1-1/2" X 3/8" SS316 RED COUP (416-381)
- Usa Industrials Fittings