Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 1/4" MNPT
Mfr # ZUSA-PF-142
Zoro # G7822779
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-142
- Zoro # G7822779
- UPC # 193005416874
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Head Plug - 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Brass Male Fitting1/2 (PFMF-1212)
- KOHLER T-Valve (1100372)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1" FNPT (ZUSA-PF-34)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1-1/2" x 1" FNPT (ZUSA-PF-7008)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-6783)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- USA INDUSTRIALS 316 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-129)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N020010)
- Usa Industrials Stainless Steel Pipe Fittings