Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Cross - 3/8" FNPT
Mfr # ZUSA-PF-59
Zoro # G7836261
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-59
- Zoro # G7836261
- UPC # 193005416409
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Cross - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Dual Handle Commercial Cold Cartridge, Chrome (52001)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (969-CTF)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 13)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/4" x 1/8" FNPT (ZUSA-PF-305)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 1/2" FNPT (ZUSA-PF-3128)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Nipple - 1/4" MNPT (ZUSA-PF-261)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-6750)
- ZORO SELECT 2-1/2" FNPT 304 SS Union (400U111N212)
- Usa Industrials Fittings