Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Cross - 1/8" FNPT
Mfr # ZUSA-PF-57
Zoro # G7833662
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-57
- Zoro # G7833662
- UPC # 193005416386
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Temp. Range | -50 to 400 F |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Cross - 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (8950401A)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (2422V002.011)
- RHEEM Gas Water Heater Control, 2" Shank L (SP14270K)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- USA INDUSTRIALS 304 SS 150 Socket Weld Pipe Flange - 1" Pipe Size (BULK-PF-33)
- USA INDUSTRIALS Pipe Fitting - 316SS - #3000 - Half Coupling - 1" FNPT x Butt Weld (ZUSA-PF-3361)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/8" MNPT x 1/4" FNPT (ZUSA-PF-6928)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 1/2" FNPT (ZUSA-PF-3128)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 3/8" MNPT (ZUSA-PF-4671)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307004258)
- Usa Industrials Stainless Steel Pipe Fittings