Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT
Mfr # ZUSA-PF-93
Zoro # G7829900
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-93
- Zoro # G7829900
- UPC # 193005416614
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Coupling - 2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T4BNA04)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3" x 2" Pipe Size, Socket (9829-338)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-90)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- Usa Industrials Fittings