Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT
Mfr # ZUSA-PF-86
Zoro # G7831842
original price:
$3.97
29% off
new price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-86
- Zoro # G7831842
- UPC # 193005416553
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Coupling - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hose Kit (159560)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P465)
- PARKER 1/4" Compression Brass Union 10PK (62P-4)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-90)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT (ZUSA-PF-307)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/8" x 1/4" MNPT (ZUSA-PF-273)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-178)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002440)
- Usa Industrials Stainless Steel Pipe Fittings