Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - #3000 - Half Coupling - 1/2" FNPT x Butt Weld
Mfr # ZUSA-PF-3160
Zoro # G7821771
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x Butt Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-3160
- Zoro # G7821771
- UPC # 193005426576
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x Butt Weld |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 3000 psi |
Standards | ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 3000 - Half Coupling - 1/2" NPT Female x Butt Weld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- CHARLOTTE PIPE AND FOUNDRY 2 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 1800HA)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P861)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 1/8" MNPT (ZUSA-PF-141)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Tee - 1-1/2" FNPT (ZUSA-PF-50)
- ZORO SELECT 1" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009600)
- Usa Industrials Stainless Steel Pipe Fittings