Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - #150 - Reducing Coupling - 3/4" x 1/8" FNPT
Mfr # ZUSA-PF-187
Zoro # G7822219
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-187
- Zoro # G7822219
- UPC # 193005417062
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Reducing Coupling - 3/4" x 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 1/2" QC x 1/2" NPT Female (ZUSA-STF-QC-214)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS110-10)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-178)
- USA INDUSTRIALS 304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-49)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-100)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 3000 - Cap - 1" NPT Female (ZUSA-PF-3170)
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd (4381032330)
- Usa Industrials Stainless Steel Pipe Fittings