Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 1/2" MNPT x 3/8" FNPT
Mfr # ZUSA-PF-224
Zoro # G7832229
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-224
- Zoro # G7832229
- UPC # 193005417161
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Hex Size | 1-1/64'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT x FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Reducing Hex Bushing - 1/2" NPT Male x 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- ZORO SELECT Coupling, 10 in, Schedule 40, Socket, White (429100)
- APOLLO PEX 1/2 in. Brass PEX Barb Polybutylene Coupling (APXBC1212)
- PLUMB PAK Toilet Tank Bolt Set (PP835-18)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-6765)
- PARKER 3/4" FNPT x MNPT 316 SS Reducing Adapter (12-12 RA-SS)
- Usa Industrials Stainless Steel Pipe Fittings