Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304 Stainless Steel - Class 150 - Union - 1" NPT Female
Mfr # ZUSA-PF-76
Zoro # G7832831
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-76
- Zoro # G7832831
- UPC # 193005416515
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Hex Size | 2-17/64'' |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Union - 1" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- MOEN COMMERCIAL Wall, ValveTrim, Chrome (8370)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-20110-0)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 2" Pipe Size (BULK-PF-116)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 3/4" FNPT (ZUSA-PF-3129)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/2" FNPT (ZUSA-PF-6711)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Square Head Plug - 1" MNPT (ZUSA-PF-6839)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- Usa Industrials Stainless Steel Pipe Fittings