Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting 304 Stainless Steel Class 150 Hex Nipple 112 BSPT Male
Mfr # ZUSA-PF-8084
Zoro # G307031513
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Straight
- Fitting Length 54mm
- Hex Size 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-8084
- Zoro # G307031513
- UPC # 193005182526
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Fitting Length | 54mm |
Hex Size | 50mm |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Straight |
Item | Stainless Steel Pipe Fittings |
Thread Type | BSPT |
Fitting Style | Hex Nipple |
Max. Pressure | 150 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button Assy (76928-CP)
- SPEAKMAN Laminar Flow Outlet, Chrome Finish, 1" Sz (A-ELF)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- KOHLER Trip Lever Handle Assy (83845-CP)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-178)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT (ZUSA-PF-4722)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- ZORO SELECT 1/2" Socket Weld SS 90 Degree Elbow (4307004308)
- Usa Industrials Fittings