Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female
Mfr # ZUSA-PF-115
Zoro # G7819531
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-115
- Zoro # G7819531
- UPC # 193005416720
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541T)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200BRB90)
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze (13202B05)
- THRIFCO PLUMBING 1/2 Inch Slip x Threaded PVC Female Adapter SCH 80 (8213038)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-118)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/8" NPT Female (ZUSA-PF-113)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT (ZUSA-PF-288)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- Usa Industrials Stainless Steel Pipe Fittings