Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/4" NPT Female
Mfr # ZUSA-PF-117
Zoro # G7819592
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-117
- Zoro # G7819592
- UPC # 193005416744
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Vacuum Regulator, 1/2 In, 2 to 30 in. Hg (D-51)
- BOB Float Ball, 1/4"-20 Thread Sz, 4" dia., 5"L (PF45-K)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- ANVIL 194 NO2 LGHT BLK STL WLD BRKT (0500086129)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3351)
- USA INDUSTRIALS 304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-49)
- LEGEND VALVE 1/2" x 2-1/2" 316 SS NIPPLE (316-063)
- Usa Industrials Fittings