Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 2" NPT Female
Mfr # ZUSA-PF-121
Zoro # G7829830
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-121
- Zoro # G7829830
- UPC # 193005416775
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- MAGIC 2" Slip Clear PVC Silent Check Valve (B-0823-20C)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- ZORO SELECT Water Heater Platform, Ceiling Mount (30-SWHP-M)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/8" NPT Female (ZUSA-PF-113)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/8" FNPT (ZUSA-PF-6708)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 3/4" FNPT (ZUSA-PF-3129)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/2" FNPT (ZUSA-PF-60)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- Usa Industrials Fittings