Shop All Foam Sheets
Usa Industrials
Open Cell Neoprene Foam Strip with Acrylic Adhesive 34 Thick x 12 Wide x 10 ft Long
Mfr # ZUSANSRO-74
Zoro # G107033038
product price: $45.45
/ea
Sold in multiples of 2 for $90.90
$90.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Neoprene
- Length - Foam 120"
- Backing Type - Foam Acrylic Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSANSRO-74
- Zoro # G107033038
- UPC # 193005225919
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 0.5" |
Length - Foam | 120" |
Details
Item - Foam | Multipurpose Neoprene Foam Sheets, Strips & Rolls |
Cell Type - Foam | Open Cell |
Material - Foam | Neoprene |
Thickness - Foam | 3/4" |
Backing Type - Foam | Acrylic Adhesive |
Color - Foam | Black |
Temp. Range (F) | -20°F to 175°F |
Grade | Standard |
Firmness @ 25% Deflection (PSI) | 7 psi |
Density | 33 lbs / cu. ft. |
Standards | ASTM D1056 1C2 |
Firmness | Soft (5 - 8 psi) |
Shape | Strip |
Texture | Textured |
Tensile Strength (PSI) | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #28, 5/36, 0.139 In (O1D#286)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7128_12_24)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAK3)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L (ZUSAESR-S-166)
- USA INDUSTRIALS Soft EPDM Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSAESR-S-127)
- USA INDUSTRIALS Soft EPDM Foam Strip - 3/8" Thick x 5/8" Wide x 10 ft. Long (ZUSAESR-S-41)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, White (5GDJ4)
- Usa Industrials Foam Sheets