Shop All Plastic Sheets
Usa Industrials
Opaque White Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1/16 in Thick
Mfr # BULK-PS-PP-1
Zoro # G2420575
product price: $2.99
/ea
Sold in multiples of 41 for $122.59
$122.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Material Polypropylene
- Plastic Thickness 1/16 in
- Plastic Width 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-1
- Zoro # G2420575
- UPC # 193005040468
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1 ft |
Plastic Length | 1 ft |
Width (In.) | 12" |
Length | 1 ft |
Width | 1 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | Polypropylene |
Material | Polypropylene |
Plastic Thickness | 1/16 in |
Color | Opaque White |
Thickness | 1/16 in |
Meets/Exceeds | FDA |
Hardness | Rockwell M85 |
Shape | Sheets |
Tensile Strength | 3250 PSI |
Description
Polypropylene Plastic Sheet,- 1/16 In. Thic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.063" Thick (1UTU2)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-100)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-UHMW-27)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PE-310)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-PTFE-674)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-73)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (BULK-PS-PC-112)
- Usa Industrials Plastic Sheets