Shop All Plastic Rods
Usa Industrials
Off-White Nylon 6/6 Plastic Bar 24" L, 2-1/2" W
Mfr # BULK-PS-NYL-247
Zoro # G7853962
Sold in multiples of 5 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Length 24"
- Color Off-White
- Tensile Strength (PSI) 13,000 psi
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-NYL-247
- Zoro # G7853962
- UPC # 193005891015
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 24" |
Width | 2-1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
Nylon Plastic Bar - 3/8" Thick x 2-1/2" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 1/2 In, 3 Ft (2HHT9)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 6 Ft L (2EXJ7)
- ZORO SELECT Alloy Steel Rod, 6 in L, 2 1/2 in Dia. (40r2.5-6)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-4)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/2" Dia. (BULK-PT-PC-48)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-PTFE-15)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- Usa Industrials Plastic Rods