Shop All Plastic Rods
Usa Industrials
Off-White Nylon 6/6 Plastic Bar 12" L, 3/4" W
Mfr # BULK-PS-NYL-853
Zoro # G7863132
product price: $6.69
/ea
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Length 12"
- Color Off-White
- Tensile Strength (PSI) 13,000 psi
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-NYL-853
- Zoro # G7863132
- UPC # 193005891275
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 12" |
Width | 3/4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Description
Nylon Plastic Bar - 1/2" Thick x 3/4" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.125", Red (BULK-RS-S70-23)
- ONLINEMETALS 0.5" Stainless Round Bar 440C Cold Finish (13971)
- ZORO SELECT Silicone Sheet, 50A, 36"x36"x1/16", SemiClr (BULK-RS-S50CFDA-8)
- ZORO SELECT Plate Stock, Tread, 1009 Stl, 1/4" T, 1 x 1 Ft. (HDP.25X12-12)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-UHMW-7)
- USA INDUSTRIALS White Polypropylene Plastic Bar 12" L, 2" W (BULK-PS-PP-544)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3" W (BULK-PS-PC-267)
- ONLINEMETALS Carbon Steel Bar-Round 12 L (4790)
- Usa Industrials Plastic Rods