Shop All Plastic Sheets
Usa Industrials
Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 1/8" Thick
Mfr # BULK-PS-NYL-1003
Zoro # G107032062
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nylon 6/6
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 24"
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-NYL-1003
- Zoro # G107032062
- UPC # 193005229085
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Details
Item | Nylon Plastic Sheets & Bars |
Plastic Material | Nylon 6/6 |
Plastic Thickness | 1/8" |
Color | Off-White |
Friction Coefficient | 0.25 |
Grade | Standard |
Plastic Hardness | Rockwell M85 |
Impact Strength | 0.6 ft. - lbs./in. |
Shape | Sheet |
Tensile Strength | 13,000 psi |
Impact Strength Rating | Poor |
Plastic Clarity | Opaque |
Standards | UL 94 HB |
Plastic Density | 0.041 lbs / cu. in. |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Friction Rating | Slippery |
Water Absorption | 0.0128 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-PCC-5)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PVC-37)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick (BULK-PS-UHMW-428)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/8" Thick (BULK-PS-CAC-539)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-UHMW-5)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1-1/2" Thick (BULK-PS-UHMWB-137)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/16" Thick (BULK-PS-PC-379)
- Usa Industrials Plastic Sheets