Shop All Motor Brushes
Usa Industrials
OEM Westinghouse Replacement Carbon Motor Brush - Graphite, Grade 634
Mfr # REP3346
Zoro # G709940833
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.125"
- Width (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP3346
- Zoro # G709940833
- UPC # 197666073384
- Country of Origin United States
- Category Motor Brushes
Dimensions
Length (In.) | 4.125" |
Width (In.) | 1" |
Description
OEM Westinghouse Replacement Carbon Motor Brush - Graphite, Grade 634
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- SKF SKF-6307ZNR, Single Row Ball Brgs, 6307ZNR (6307ZNR)
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2185W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- USA INDUSTRIALS Aftermarket Emerson Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1286W)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade E27 (REP1209)
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- Usa Industrials Motor Brushes