Shop All Motor Brushes
Usa Industrials
OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade 581
Mfr # REP470
Zoro # G709940680
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.75"
- Width (In.) 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP470
- Zoro # G709940680
- UPC # 197666071090
- Country of Origin United States
- Category Motor Brushes
Dimensions
Length (In.) | 1.75" |
Width (In.) | 10.25" |
Description
OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade 581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, 25 cfm Max. Flow (55EY09)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi (FD83075 OLP)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP459W)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade T563 (REP750)
- USA INDUSTRIALS Aftermarket Toyo Denki Replacement Carbon Motor Brush - Electrographitic, Grade E3 (REP3594)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade H3 (REP587)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2185W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214 (REP305W)
- USA INDUSTRIALS Aftermarket Northwest Electric Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1632W)
- Usa Industrials Motor Supplies