Shop All Nylon Tubing
Usa Industrials
Nylon Tubing Blue 932 ID x 38 OD x 100 ft Long
Mfr # ZUSA-HT-5436
Zoro # G407032847
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Hard (45D+)
- Inside Dia. 9/32"
- Outside Dia. 3/8"
- Wall Thickness 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-5436
- Zoro # G407032847
- UPC # 193005270438
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32" |
Outside Dia. | 3/8" |
Tube Length | 1200" |
Details
Tube Material | Nylon |
Tube Hardness | Hard (45D+) |
Wall Thickness | 3/64" |
Max. Pressure | 250 psi |
Tube Color | Blue |
Item | Nylon Tubing |
Temp. Range | -60° to 200° F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1in., LF Brass, Pipe Mount (R400-1-LF)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- ZURN Chrome-Plated 3/4" Spud Nut/Coupling (P6003-H25-CP)
- LEGRIS Barbed Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.092" ID x 5/32" OD x 100 ft. Long (ZUSA-HT-2591)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.441" ID x 5/8" x OD x 10 ft. L (ZUSA-HT-2741)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Blue (N14DNB)
- Usa Industrials Nylon Tubing