Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union Re, 8mm x 6mm Tube Size, Black
Mfr # ZUSA-TF-PTC-149
Zoro # G4434843
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Reducing Union
- Fitting Connection Type Tube x Tube
- Tube Size 8mm x 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-149
- Zoro # G4434843
- UPC # 193005167486
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm x 6mm |
Details
Item | Nylon Push to Connect Fitting - Union Re |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Reducing Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Union Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Steam 250lb., Ball Valve Bronze, 1" (BBV100ST)
- KEENEY MFG SHOWER ARM CHROME (K780CP)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-457)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black (ZUSA-TF-PTC-1010)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black (ZUSA-TF-PTC-364)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-PTC-PBT-262)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-219)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051212S-10PK)
- Usa Industrials Tube Fittings