Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black
Mfr # ZUSA-TF-PTC-147
Zoro # G4434913
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Reducing Union
- Fitting Connection Type Tube x Tube
- Tube Size 6mm x 4mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-147
- Zoro # G4434913
- UPC # 193005167462
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm x 4mm |
Details
Item | Nylon Push to Connect Fitting - Union Re |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Reducing Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Description
Nylon Push to Connect Fitting - Union Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- GROHE Universal Seal Kit Raw (46760000)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 20" ODxFIP (S04203)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 4mm Tube Size, Black (ZUSA-TF-PTC-365)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-8mm Tube OD (ZUSA-PTC-PBT-540)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-1/4" OD x 1/8" FNPT (ZUSA-PTC-PBT-525)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 1/2" Tube Size, Black (ZUSA-TF-PTC-344)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, PVDF, Black (FB6FC6-HBLK)
- Usa Industrials Tube Fittings