Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black
Mfr # ZUSA-TF-PTC-154
Zoro # G4434999
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Reducing Union
- Fitting Connection Type Tube x Tube
- Tube Size 14mm x 12mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-154
- Zoro # G4434999
- UPC # 193005167547
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 14mm x 12mm |
Details
Item | Nylon Push to Connect Fitting - Union Re |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Reducing Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Straight |
Color | Black |
Description
Nylon Push to Connect Fitting - Union Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, 304SS (CN24SS)
- SLOAN Solenoid Shaft Assembly, Toilets, Urinals (EL163A)
- 3M Solid Filter Cartridge, 30 gpm, 75 Micron, 2.6" O.D., 30 in H (RT30Q16G20NN)
- SPEAKMAN Repair Kit For SE-505 (RPG42-0087-PLAS)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-56)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 12mm Tube Size, Black (ZUSA-TF-PTC-1028)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/4" Tube Size, Black (ZUSA-TF-PTC-451)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black (ZUSA-TF-PTC-1010)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-3/8" Tube OD (ZUSA-PTC-PBT-1032)
- Usa Industrials Push-to-Connect Tube Fittings