Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union Re, 1/4" x 1/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-141
Zoro # G4435385
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Reducing Union
- Fitting Connection Type Tube x Tube
- Tube Size 1/4" x 1/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-141
- Zoro # G4435385
- UPC # 193005167400
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" x 1/8" |
Details
Item | Nylon Push to Connect Fitting - Union Re |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Reducing Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Description
Nylon Push to Connect Fitting - Union Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4x1/2 PRESS RED COUPLING (450-529P)
- SANI-SYSTEM Liquid Sanitizer Concentrate, 0.25 fl. oz (SS100ROS)
- OAKBROOK COLLECTION Showerhead Wm 3Set Chrm (520 A3335CP-WS)
- MOEN Hose Weight (125989)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-339)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-257)
- LEGRIS Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 22)
- Usa Industrials Tube Fittings