Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union Re, 12mm x 10mm Tube Size, Black
Mfr # ZUSA-TF-PTC-153
Zoro # G4434904
product price: $5.19
/ea
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Reducing Union
- Fitting Connection Type Tube x Tube
- Tube Size 12mm x 10mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-153
- Zoro # G4434904
- UPC # 193005167530
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm x 10mm |
Details
Item | Nylon Push to Connect Fitting - Union Re |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Reducing Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Union Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0220)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Fully Threaded 1/2 NPT (4882K13)
- ALLPOINTS Strainer, Floor Sink, Dome (1171433)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 4" Pipe Size, Socket x Socket (9817-040)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-26)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 5/16" Tube Size, Black (ZUSA-TF-PTC-1011)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 12mm Tube Size, Black (ZUSA-TF-PTC-1028)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-6-8)
- Usa Industrials Tube Fittings