Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 5/32" Tube Size, Black
Mfr # ZUSA-TF-PTC-127
Zoro # G4434624
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 5/32"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-127
- Zoro # G4434624
- UPC # 193005167240
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 3/8" Pipe Size (82620N-06)
- NAUGATUCK Float Ball, Round, SS, 2-1/4 In (GR22S4221A)
- KOHLER Square 12 Grab Bar (23293-BN)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-224)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-229)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-341)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051212S-10PK)
- Usa Industrials Tube Fittings