Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black
Mfr # ZUSA-TF-PTC-133
Zoro # G4434755
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 4mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-133
- Zoro # G4434755
- UPC # 193005167318
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-219)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/8" Tube Size, Black (ZUSA-TF-PTC-358)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-47)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 8mm Tube Size, Black (ZUSA-TF-PTC-152)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- PARKER Barbed Plug, 1/2 in Tube Size, Polymer, White, 5 PK (6326 62 00WP2)
- Usa Industrials Push-to-Connect Tube Fittings