Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 16mm Tube Size, Black
Mfr # ZUSA-TF-PTC-139
Zoro # G4435008
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 16mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-139
- Zoro # G4435008
- UPC # 193005167370
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 24V (VA-7010-8001)
- DIXON 5 in 304SS SHORT WELD FERRULE (14WMP-G500)
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-258)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-4mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-21)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-235)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- Usa Industrials Tube Fittings