Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-129
Zoro # G4434633
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-129
- Zoro # G4434633
- UPC # 193005167264
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB6327SVL)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006080-0040AP)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK4574)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/2 in Pipe Size (JB8214270CSA)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-52)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-11)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/2" Tube Size (ZUSA-TF-PTC-86)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 10, 10mm Tube Size, Black (ZUSA-TF-PTC-541)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- Usa Industrials Push-to-Connect Tube Fittings