Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Union -, 10mm Tube Size, Black
Mfr # ZUSA-TF-PTC-136
Zoro # G4435053
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 10mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-136
- Zoro # G4435053
- UPC # 193005167349
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Details
Item | Nylon Push to Connect Fitting - Union - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Union -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- ANVIL 2" x 1-1/4" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362175804)
- FESTO Push-In Fitting QSM-M6-6 (QSM-M6-6)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-7)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-227)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 14mm Tube Size, Black (ZUSA-TF-PTC-138)
- PARKER Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 18WP2)
- Usa Industrials Push-to-Connect Tube Fittings