Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Tee Redu, 1/8" x 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-545
Zoro # G4436523
product price: $4.29
/ea
Sold in multiples of 4 for $17.16
$17.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Reducing Union Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 1/8" x 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-545
- Zoro # G4436523
- UPC # 193005171889
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8" x 1/4" |
Details
Item | Nylon Push to Connect Fitting - Tee Redu |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Reducing Union Tee |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Tee |
Color | Black |
Description
Nylon Push to Connect Fitting - Tee Redu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX TUBE 3/4""X50FT WHT (U870W50)
- DELTA Cartridge Assembly-Monitor R 17 Ser (RP32104)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 14mm Tube Size, Black (ZUSA-TF-PTC-138)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black (ZUSA-TF-PTC-1012)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 3/, 3/8" Tube Size, Black (ZUSA-TF-PTC-536)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Wye-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-2007)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 08 00WP2)
- Usa Industrials Tube Fittings