Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Tee - 5/, 5/32" Tube Size, Black
Mfr # ZUSA-TF-PTC-532
Zoro # G4436338
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 5/32"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-532
- Zoro # G4436338
- UPC # 193005171742
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Details
Item | Nylon Push to Connect Fitting - Tee - 5/ |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union Tee |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Tee |
Description
Nylon Push to Connect Fitting - Tee - 5/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Plug 3/4" Hexhead (TP4012/N)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- MOEN Stainless Securemount (SMA1005CH)
- NIBCO 1-1/2" NOM C x Flange Copper Flange (741 1 1/2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 1/2" Tube Size, Black (ZUSA-TF-PTC-1033)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size (ZUSA-TF-PTC-14)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD (ZUSA-PTC-PBT-1006)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- SHARKBITE PUSH THR ADPTR 3/8X1/4M"" (25416)
- Usa Industrials Push-to-Connect Tube Fittings