Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-457
Zoro # G4435954
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Branch Tee
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-457
- Zoro # G4435954
- UPC # 193005170905
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon Push to Connect Fitting - Male Tee |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Branch Tee |
Fitting Connection Type | Tube x MNPT x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Tee |
Seal Material | PTFE |
Description
Nylon Push to Connect Fitting - Male Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Clamp x BW 2", 90 degrees Elbow, 316L (L2CM6-200)
- PARKER Extruded Street Elbow, Brass, 1/4 x 3/8 in (2202P-4-6)
- DELTA Delta Ribbon Robe Hook, Chrome (IAO20536)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-26)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-3/8" Tube OD (ZUSA-PTC-PBT-536)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-335)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M02470605)
- Usa Industrials Tube Fittings