Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Male Tee, 1/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-445
Zoro # G4436015
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Branch Tee
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 1/8"
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-445
- Zoro # G4436015
- UPC # 193005170776
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8" |
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon Push to Connect Fitting - Male Tee |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Branch Tee |
Fitting Connection Type | Tube x MNPT x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Seal Material | PTFE |
Pipe Fitting Connection Type | NPT |
Description
Nylon Push to Connect Fitting - Male Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Expanse Curved Shower Rod - Transitio (9350-2BZ)
- 3M AQUA-PURE Water Filter System, 2 gpm, 0.5 Micron, 15 1/8 in H (5609223)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- SPENCE Pressure Regulator, 1/2 In, 10 to 30 psi (D50-C1C9C)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black (ZUSA-TF-PTC-1010)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 3/8" MBSPT (ZUSA-PTC-PBT-46)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-77)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 14mm Tube Size, Black (ZUSA-TF-PTC-370)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- Usa Industrials Push-to-Connect Tube Fittings