Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black
Mfr # ZUSA-TF-PTC-474
Zoro # G4436146
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Branch Tee
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 12mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-474
- Zoro # G4436146
- UPC # 193005171094
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nylon Push to Connect Fitting - Male Tee |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Branch Tee |
Fitting Connection Type | Tube x MNPT x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Color | Black |
Basic Pipe Fitting Shape | Tee |
Description
Nylon Push to Connect Fitting - Male Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- ZORO SELECT 2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing (4381035090)
- BK RESOURCES Lever Waste Valve, Straight Drain, 3-1/2"Sink Opening, 2"Male&1-1/2"Fem (BK-SLW-2)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size (ZUSA-TF-PTC-9)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-44)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-8mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-237)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 6mm x 1/8" Male BSPT (R) (PL06-01C)
- Usa Industrials Push-to-Connect Tube Fittings