Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Cross -, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-1002
Zoro # G4437004
original price:
$9.23
11% off
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union Cross
- Fitting Connection Type Tube x Tube x Tube x Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1002
- Zoro # G4437004
- UPC # 193005314323
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Nylon Push to Connect Fitting - Cross - |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union Cross |
Fitting Connection Type | Tube x Tube x Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | Cross |
Description
Nylon Push to Connect Fitting - Cross -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-20-MH)
- ILC Replacement for Aprilaire 35ß Filter, PK 2 (35)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215B060CSA)
- JONES STEPHENS 144 Piece Faucet Seat Kit (C07110)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-77)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-335)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-1/4" Tube OD (ZUSA-PTC-PBT-1020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-474)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- Usa Industrials Push-to-Connect Tube Fittings