Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black
Mfr # ZUSA-TF-PTC-1005
Zoro # G4435069
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Bulkhead Union
- Fitting Connection Type Tube x Tube
- Tube Size 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1005
- Zoro # G4435069
- UPC # 193005314354
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Details
Item | Nylon Push to Connect Fitting - Bulkhead |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Bulkhead Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Bulkhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 11" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/C (5009891)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size (ZUSA-TF-PTC-9)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD (ZUSA-PTC-PBT-1015)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 1/2" Tube Size, Black (ZUSA-TF-PTC-344)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-10mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-271)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 8mm Tube Size, Black (ZUSA-TF-PTC-467)
- SHARKBITE Push-to-Connect End Stop, 1-1/2 in Tube Size, Brass, Brass (UXL0441)
- Usa Industrials Push-to-Connect Tube Fittings