Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black
Mfr # ZUSA-TF-PTC-1012
Zoro # G4435306
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Bulkhead Union
- Fitting Connection Type Tube x Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1012
- Zoro # G4435306
- UPC # 193005314415
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Nylon Push to Connect Fitting - Bulkhead |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Bulkhead Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Max. Vacuum | 28 in. of Hg @ 72° F |
Color | Black |
Basic Pipe Fitting Shape | Straight |
Description
Nylon Push to Connect Fitting - Bulkhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-3/8" Tube OD (ZUSA-TF-PTC-2021)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-47)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black (ZUSA-TF-PTC-364)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-224)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3143 04 08)
- Usa Industrials Tube Fittings