Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-1020
Zoro # G4435848
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Bulkhead Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-1020
- Zoro # G4435848
- UPC # 193005314484
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Nylon Push to Connect Fitting - Bulkhead |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Bulkhead Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - Bulkhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Silicone Free (404-FFS-P1-SF)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi (88F2A1M1K1-125)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-58)
- PARKER TRIPLE-LOK PLUG (4 PNTX-S)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-56)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-227)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 4m, 4mm Tube Size, Black (ZUSA-TF-PTC-538)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 12mm Tube Size (ZUSA-TF-PTC-30)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/2" x 3/8" Tube Size, Black (ZUSA-TF-PTC-553)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3182 62 00)
- Usa Industrials Tube Fittings