Shop All Push-to-Connect Tube Fittings
Usa Industrials
Nylon Push to Connect Fitting - 90 Dg Ma, 8mm Tube Size, Black
Mfr # ZUSA-TF-PTC-238
Zoro # G4435288
original price:
$8.69
35% off
new price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 8mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-238
- Zoro # G4435288
- UPC # 193005168476
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 3/8" |
Details
Item | Nylon Push to Connect Fitting - 90 Dg Ma |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8214G281-24/DC)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- ANDERSON Green Leaf 1/2 in. MPT X 3/8 in. D FPT Nylon Bushing (CBRB123BG1)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-10mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-60)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-12mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-65)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-8mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-237)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 18)
- Usa Industrials Push-to-Connect Tube Fittings